

CONTINENTAL
CONTINENTAL
3/4INX500FT FLEXSTEEL 250 STEAM RED
CONTINENTAL CONTINENTAL
Description
3/4INX500FT FLEXSTEEL 250 STEAM RED HOSE ; 500FT/REL
Steam Hose; 3/4" Inside Diameter; 1.28" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Part #
21121549
BDI #
424819
Details
6275.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4INX500FT-FLEXSTEEL-250-STEAM-RED/p/424819
Your Price
$ 6,275.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
0.26
EAN
0037256222412
Product Group - BDI
F02192
Type of Hose
Steam
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 450 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Chemical Plant | Foundry | Heavy Industrial | Refinery | Shipyard | Steel Mill
Price Unit
FT
Package Quantity
500FT
Order in Multiples of
500FT
Minimum Order Quantity
500 FEET
Inch - Metric
Inch
Other Features
2 Steel Wire Braid | Pin-Pricked Cover
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Steam
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
280
Long Description
Steam Hose; 3/4" Inside Diameter; 1.28" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.28 Inch | 32.512 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh