

GATES
GATES
3/4INX500FT PLANT MASTER RED 200PSI
GATES GATES
Description
3/4" X 500' REEL AIR AND MP HOSE ; 500FT/REL
Multi Purpose Hose; Air and Multi-Purpose; 3/4" Inside Diameter; 1.11" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 200 PSI | 14 Bar Operating Pressure
Part #
3204-5346
BDI #
20542007
Details
3.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4INX500FT-PLANT-MASTER-RED-200PSI/p/20542007
Your Price
$ 3.06 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.16
EAN
0770075452164
Product Group - BDI
F02192
Type of Hose
Air and Multi-Purpose
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32045346
Weight / LBS
179
Long Description
Multi Purpose Hose; Air and Multi-Purpose; 3/4" Inside Diameter; 1.11" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 200 PSI | 14 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.11 Inch | 28.194 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh