Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4INX500FT SANI-WASH SUPREME WHITE 300 https://www.bdiexpress.com/medias/INDCTHHOSEXX-SANI-WASH-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYwOHxpbWFnZS9qcGVnfGFEUXpMMmd3TWk4eE1UQXdNell6T1RJek5EVTVNQzlKVGtSRFZFaElUMU5GV0ZoZlUwRk9TVjlYUVZOSVh6TXdNSGd6TURBdWFuQm58YWQ4NzdkNzg5ZTE4OTM3NGM5YjgzNTc2ZTZkZWVlNDUzYmU0MThjZDliZTZiNmVhOGY2OGFlZGUyM2E0NjIzMQ
24579837 Hoses 

CONTINENTAL CONTINENTAL

3/4INX500FT SANI-WASH SUPREME WHITE 300

Description

3/4INX500FT SANI-WASH SUPREME WHITE 300 ; FOOD HOSE BEVERAGE 500FT/REL

Food Washdown Hose; 3/4" Inside Diameter; 1.17" Outside Diameter; EPDM Inner Material; EPDM Outer Material; White; 300 PSI | 20.7 Bar Operating Pressure

Part #

20909658

BDI #
24579837

Details

7.84 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7.84 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.186
EAN
0037256571084
Product Group - BDI
F02192
Type of Hose
Food Washdown
Inner Material
EPDM
Outer Material
EPDM
Color
White
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Food Processing Plant | Dairy | Packing House | Bottling Plant
Price Unit
FT
Package Quantity
500FT
Order in Multiples of
500FT
Minimum Order Quantity
500 FEET
Inch - Metric
Inch
Other Features
Spiral Textile Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food Washdown
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
220
Long Description
Food Washdown Hose; 3/4" Inside Diameter; 1.17" Outside Diameter; EPDM Inner Material; EPDM Outer Material; White; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.17 Inch | 29.718 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh