Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4INX50FT PAPER MILL WD W/O NOZZLE https://www.bdiexpress.com/medias/INDGATHOSEXX-CLNMST-WASHDN-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEyOHxpbWFnZS9qcGVnfGFEWTJMMmcxT1M4eE1ESTRNVE01TWprek1EZzBOaTlKVGtSSFFWUklUMU5GV0ZoZlEweE9UVk5VWDFkQlUwaEVUbDlYU0ZSZk16QXdlRE13TUM1cWNHY3xiOWQ4ZDQ5MjE0NjQ0NDFhNWE3YTJkZmM4YjM4YTdkOWI4NWRlZjFlOTk3ZDE4ODdmNmE2MThhNWMxOWY4OTZj
18201448 Hoses 

GATES GATES

3/4INX50FT PAPER MILL WD W/O NOZZLE

Description

3/4"X50' PAPER MILL WD W/O NOZZLE ; PRESSURE WASHER HOSE 50'/REEL

Water Hose; 3/4" Inside Diameter; 1-1/4" Outside Diameter; EPDM Inner Material; EPDM Outer Material; White; 200 PSI | 14 Bar Operating Pressure

Part #

3213-0413

BDI #
18201448

Details

6.98 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6.98 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.22
EAN
0072053449594
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
EPDM
Outer Material
EPDM
Color
White
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Paper Mill | Food Handling | Processing Plant Washdown
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32130413
Weight / LBS
24.5
Long Description
Water Hose; 3/4" Inside Diameter; 1-1/4" Outside Diameter; EPDM Inner Material; EPDM Outer Material; White; 200 PSI | 14 Bar Operating Pressure
Outside Diameter
1.25 Inch | 31.75 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh