Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4X100 CHE MSTR PLUS CPE 200SD MEGAFLEX https://www.bdiexpress.com/medias/INDGATHOSEXX-CHPL-CPE150-200SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI3OXxpbWFnZS9qcGVnfGFHWTFMMmd4TWk4eE1ESTNPVE0yTWpJek1qTTFNQzlKVGtSSFFWUklUMU5GV0ZoZlEwaFFURjlEVUVVeE5UQmZNakF3VTBSZlFreExYek13TUhnek1EQXVhbkJufDNhZTQ3OTA4ZmMwZDE1MDdjZGFlNDJlNjVlMmM4ZWQ2NDYxNGVmN2QwNDBjZDZjZjc2MDI5ZDgzZjUwZDdmNmM
22285021 Hoses 

GATES GATES

3/4X100 CHE MSTR PLUS CPE 200SD MEGAFLEX

Description

3/4X100 CHE MSTR PLUS CPE 200SD MEGAFLEX ; CHEMICAL HOSE 100FT/REL

Chemical Hose; 3/4" Inside Diameter; 1.2" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Black; 200 PSI | 14 Bar Operating Pressure

Part #

4696-0007

BDI #
22285021

Details

37.4 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 37.40 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.186
EAN
0770075711018
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Polyethylene
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Barge | Ship | Storage Tank | Tank Truck
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 1.5 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46960007
Weight / LBS
41
Long Description
Chemical Hose; 3/4" Inside Diameter; 1.2" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Black; 200 PSI | 14 Bar Operating Pressure
Outside Diameter
1.2 Inch | 30.48 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh