https://www.bdiexpress.com/medias/INDGATHOSEXX-GPS-5000-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE4OTZ8aW1hZ2UvanBlZ3xhRFpsTDJobE55OHhNRE0xTWpJek16QTROekF3Tmk5SlRrUkhRVlJJVDFORldGaGZSMUJUWHpVd01EQmZRa3hMWHpNd01IZ3pNREF1YW5Cbnw1NGFjZDkzMWEyODg5YjM5ODlmZWM3NjU0MzdhYjNiZTc3NDIxMGUxMDMzNzcxNjhlZWQ5ZGI5NWYyODMzYjIy
https://www.bdiexpress.com/medias/INDGATHOSEXX-GPS-5000-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE4OTZ8aW1hZ2UvanBlZ3xhRFpsTDJobE55OHhNRE0xTWpJek16QTROekF3Tmk5SlRrUkhRVlJJVDFORldGaGZSMUJUWHpVd01EQmZRa3hMWHpNd01IZ3pNREF1YW5Cbnw1NGFjZDkzMWEyODg5YjM5ODlmZWM3NjU0MzdhYjNiZTc3NDIxMGUxMDMzNzcxNjhlZWQ5ZGI5NWYyODMzYjIy
GATES
GATES
3/4X100 CTN BLACK GOLD POWERSPIRAL 5000
GATES GATES
Description
12PS5000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 100FT/REL
Hose, Hydraulic; 3/4" ID; 1.26" OD; Nitrile Inner Material; Nitrile Outer Material; Black With Gold Stripe; 5000 PSI - 345 Bar Operating Pressure
Part #
3670-0810
BDI #
22284541
Details
49.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4X100-CTN-BLACK-GOLD-POWERSPIRAL-5000/p/22284541
Your Price
$ 49.47 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.59
EAN
0770075517818
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 Deg C To 100 Deg C
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Hydraulic Power Unit | Drilling Equipment
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 9.5 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Weight / LBS
95
Long Description
Hose, Hydraulic; 3/4" ID; 1.26" OD; Nitrile Inner Material; Nitrile Outer Material; Black With Gold Stripe; 5000 PSI - 345 Bar Operating Pressure
Outside Diameter
1.26 Inch | 32.004 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


