Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4X100FT MINE MASTER SPRAY 1000 BULK https://www.bdiexpress.com/medias/INDGATHOSEXX-MINE-MST-SPR-1000-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4NXxpbWFnZS9qcGVnfGFEWTRMMmc1WWk4eE1ESTRNVE0zTWpBMU56WXpNQzlKVGtSSFFWUklUMU5GV0ZoZlRVbE9SVjlOVTFSZlUxQlNYekV3TURCZldVeFhYek13TUhnek1EQXVhbkJufDU5NWUzMjg5N2E0OWNlYzk0NDExMzc2Yzc1MjMwZjA2NjJiYzc4NGFjYmNkZTkwNTNiODYyNTJjZTZiMzZmMTU
22285577 Hoses 

GATES GATES

3/4X100FT MINE MASTER SPRAY 1000 BULK

Description

3/4X100' MINE MASTER SPRAY 1000 BULK ; MINING HOSE 1000FT/REL

Mining Hose; 3/4" Inside Diameter; 1.1" Outside Diameter; EPDM Inner Material; Nitrile Outer Material; Yellow; 1000 PSI | 70 Bar Operating Pressure

Part #

3619-0789

BDI #
22285577

Details

9.1 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9.10 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.2
EAN
0072053815078
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
EPDM
Outer Material
Nitrile
Color
Yellow
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Underground Mining | Industrial
Price Unit
BOX
Package Quantity
100FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 8 Inch | Braided High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
36190789
Weight / LBS
430
Long Description
Mining Hose; 3/4" Inside Diameter; 1.1" Outside Diameter; EPDM Inner Material; Nitrile Outer Material; Yellow; 1000 PSI | 70 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.1 Inch | 27.94 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh