Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4X200 RL BLACK GOLD POWERSPIRAL 5000 https://www.bdiexpress.com/medias/INDGATHOSEXX-GPS-5000-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE4OTZ8aW1hZ2UvanBlZ3xhRFpsTDJobE55OHhNRE0xTWpJek16QTROekF3Tmk5SlRrUkhRVlJJVDFORldGaGZSMUJUWHpVd01EQmZRa3hMWHpNd01IZ3pNREF1YW5Cbnw1NGFjZDkzMWEyODg5YjM5ODlmZWM3NjU0MzdhYjNiZTc3NDIxMGUxMDMzNzcxNjhlZWQ5ZGI5NWYyODMzYjIy
22284545 Hoses 

GATES GATES

3/4X200 RL BLACK GOLD POWERSPIRAL 5000

Description

12PS5000XLL BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL

Hose, Hydraulic; 3/4" ID; 1.26" OD; Nitrile Inner Material; Nitrile Outer Material; Black With Gold Stripe; 5000 PSI - 345 Bar Operating Pressure

Part #

3670-0811

BDI #
22284545

Details

49.47 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 49.47 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.59
EAN
0770075517825
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 Deg C To 100 Deg C
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Hydraulic Power Unit | Drilling Equipment
Price Unit
REEL
Package Quantity
200FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 9.5 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Weight / LBS
190
Long Description
Hose, Hydraulic; 3/4" ID; 1.26" OD; Nitrile Inner Material; Nitrile Outer Material; Black With Gold Stripe; 5000 PSI - 345 Bar Operating Pressure
Outside Diameter
1.26 Inch | 32.004 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh