

GATES
GATES
3/4X220 BLACK GOLD POWER BRAID 1-WIRE
GATES GATES
Description
12PB1525XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 220FT/REL
Hose, Hydraulic; 3/4" ID; 1.09" OD; Nitrile Inner Material; Nitrile Outer Material; Black With Gold Stripe; 1525 PSI - 105 Bar Operating Pressure
Part #
3670-0832
BDI #
22284513
Details
17.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4X220-BLACK-GOLD-POWER-BRAID-1-WIRE/p/22284513
Your Price
$ 17.49 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.24
EAN
0770075599647
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
40 DEG F To 212 DEG F
Operating Pressure
1525 PSI | 105 Bar
Typical Use
Hydraulic Power Unit | Industrial
Price Unit
REEL
Package Quantity
220FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 220 FEET
Inch - Metric
Inch
Other Features
1 Wire Braid | Burst Pressure 6100 PSI | With Gold Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Weight / LBS
86.24
Long Description
Hose, Hydraulic; 3/4" ID; 1.09" OD; Nitrile Inner Material; Nitrile Outer Material; Black With Gold Stripe; 1525 PSI - 105 Bar Operating Pressure
Outside Diameter
1.09 Inch | 27.686 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh