https://www.bdiexpress.com/medias/INDGATXXXXXX-DATA-MASTER-CLNG-HOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI5NnxpbWFnZS9qcGVnfGFHWTRMMmhrTkM4eE1UQXdORE14TkRneE1qUTBOaTlKVGtSSFFWUllXRmhZV0ZoZlJFRlVRVjlOUVZOVVJWSmZRMHhPUjE5SVQxTkZYek13TUhnek1EQXVhbkJufGM4NjI4MDJlMjMwNjc3ZDkxNDYzZDE1NGU5ODA2OWUyODk3OGNjMTA3ZmNjZDJiMDk5MmU5ZTZiNTU0M2NjOTU
https://www.bdiexpress.com/medias/INDGATXXXXXX-DATA-MASTER-CLNG-HOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI5NnxpbWFnZS9qcGVnfGFHWTRMMmhrTkM4eE1UQXdORE14TkRneE1qUTBOaTlKVGtSSFFWUllXRmhZV0ZoZlJFRlVRVjlOUVZOVVJWSmZRMHhPUjE5SVQxTkZYek13TUhnek1EQXVhbkJufGM4NjI4MDJlMjMwNjc3ZDkxNDYzZDE1NGU5ODA2OWUyODk3OGNjMTA3ZmNjZDJiMDk5MmU5ZTZiNTU0M2NjOTU
GATES
GATES
3/4X250FT DATA MASTER COOLING
GATES GATES
Description
3/4X250FT DATA MASTER COOLING HOSE
Hydraulic Hose; 3/4" Inside Diameter; 1.03" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Part #
42170064
BDI #
28637774
Details
12.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4X250FT-DATA-MASTER-COOLING/p/28637774
Your Price
$ 12.25 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.104
EAN
0770075878261
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Emergency Cooling System
Price Unit
FT
Package Quantity
250FT
Order in Multiples of
250FT
Minimum Order Quantity
250 FEET
Inch - Metric
Inch
Other Features
Synthetic Textile Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 3/4" Inside Diameter; 1.03" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.03 Inch | 26.162 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

