https://www.bdiexpress.com/medias/INDGATXXXXXX-PLNT-MSTR-STEAM-WRAP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE2M3xpbWFnZS9qcGVnfGFEWTFMMmcxWkM4eE1EVTRNakEyTURRek16UXpPQzlKVGtSSFFWUllXRmhZV0ZoZlVFeE9WRjlOVTFSU1gxTlVSVUZOWDFkU1FWQmZNekF3ZURNd01DNXFjR2N8YzEyZDliOTQ4YjQ3NTk1Nzg1OTk0ZjllZmQxZjliYjNlMzEwNjBjYzZlMTlkN2MwZTQyYWIyMGE5MGEyNTYzZQ
https://www.bdiexpress.com/medias/INDGATXXXXXX-PLNT-MSTR-STEAM-WRAP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE2M3xpbWFnZS9qcGVnfGFEWTFMMmcxWkM4eE1EVTRNakEyTURRek16UXpPQzlKVGtSSFFWUllXRmhZV0ZoZlVFeE9WRjlOVTFSU1gxTlVSVUZOWDFkU1FWQmZNekF3ZURNd01DNXFjR2N8YzEyZDliOTQ4YjQ3NTk1Nzg1OTk0ZjllZmQxZjliYjNlMzEwNjBjYzZlMTlkN2MwZTQyYWIyMGE5MGEyNTYzZQ
GATES
GATES
3/4X500 PLANT STEAM 250 WRAP
GATES GATES
Description
3/4X500 PLANT STEAM 250 WRAP INDL HOSE ; 500FT/REEL
Industrial Hose; 3/4" Inner Diameter; 1.27" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; 250 PSI - 17.2 Bar Operating Pressure
Part #
3/4X500 PLANT STEAM 250 WRAP
BDI #
27903566
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4X500-PLANT-STEAM-250-WRAP/p/27903566
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
0.24
EAN
0770075861164
Product Group - BDI
F02192
Type of Hose
Industrial
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To +450 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
All Types Of Steam
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Category - BDI
Hose
Noun
Hose
Keyword String
Industrial
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
36055019
Long Description
Industrial Hose; 3/4" Inner Diameter; 1.27" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; 250 PSI - 17.2 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.27 Inch | 32.258 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


