Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4XRL 550 https://www.bdiexpress.com/medias/MFRGATHOSEXX-DT-CNTR-CLNG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE1N3xpbWFnZS9qcGVnfGFESXhMMmcwT0M4eE1EZzBNVFl6TURBNE1UQTFOQzlOUmxKSFFWUklUMU5GV0ZoZlJGUmZRMDVVVWw5RFRFNUhYek13TUhnek1EQXVhbkJufDFkYzk0YjU4ZWI1NTM5NTMyMTYzOTExOWQ3YTZmMmNkOWQ1MmQ1ZDZmNzhhOWY5NWZkMjdlYTRhNGVlOThlYzI
28385503 Hoses 

GATES GATES

3/4XRL 550

Description

3/4XRL 550 DATA CENTER COOLING HOSE ; NON-RETURNABLE 550FT/REL

Data Center Cooling Hose; 3/4" Inside Diameter; 1.12" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; 350 PSI - 24.1 Bar Static Operating Pressure

Part #

42170301

BDI #
28385503

Details

14.11 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 14.11 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.136
EAN
0770075870005
Product Group - BDI
F02192
Type of Hose
Data Center Cooling
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
350 PSI | 24.1 Bar
Typical Use
Industrial
Price Unit
FT
Package Quantity
550FT
Order in Multiples of
550FT
Minimum Order Quantity
550 FEET
Inch - Metric
Inch
Other Features
Braided | Synthetic Textile | Bend Radius 4 Inch
Category - BDI
Hose
Noun
Hose
Keyword String
Data Center Cooling
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
42170301
Long Description
Data Center Cooling Hose; 3/4" Inside Diameter; 1.12" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; 350 PSI - 24.1 Bar Static Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.12 Inch | 28.448 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh