Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4XRL FUEL MASTER DIESEL CURB PUMP 150 https://www.bdiexpress.com/medias/INDGATHOSEXX-FLMST-DSL-CRB-PUMP-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM5NXxpbWFnZS9qcGVnfGFEQTRMMmc1TlM4eE1ESTRNVE01TURFM09ETXpOQzlKVGtSSFFWUklUMU5GV0ZoZlJreE5VMVJmUkZOTVgwTlNRbDlRVlUxUVgwZFNUbDh6TURCNE16QXdMbXB3Wnd8NGQzZmE0ZmRhZTQ2YjY5OTE2YWJjNWNjZWExNDFlNDlmZDBkYWU0NWExODE2MGVmMzk5NDgwM2UzZTQxNmFkYg
22285345 Hoses 

GATES GATES

3/4XRL FUEL MASTER DIESEL CURB PUMP 150

Description

3/4XRL FUEL MASTER DIESEL CURB PUMP 150 ; PETROLEUM HOSE 500FT/REL

Petroleum Hose; 3/4" Inside Diameter; 1.13" Outside Diameter; Nitrile Inner Material; Polyethylene Outer Material; Green; 150 PSI | 10 Bar Operating Pressure

Part #

3624-1007

BDI #
22285345

Details

16.96 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 16.96 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.19
EAN
0770075705123
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Polyethylene
Color
Green
Operating Temperature Range
-40 To 120 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Bend Radius 6 Inch | Braided High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
36241007
Weight / LBS
210
Long Description
Petroleum Hose; 3/4" Inside Diameter; 1.13" Outside Diameter; Nitrile Inner Material; Polyethylene Outer Material; Green; 150 PSI | 10 Bar Operating Pressure
Outside Diameter
1.13 Inch | 28.702 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh