https://www.bdiexpress.com/medias/INDLGSHOSEXX-7212-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkxMHxpbWFnZS9qcGVnfGFHTTVMMmhqT0M4eE1EazROVEExTVRVeU1UQTFOQzlKVGtSTVIxTklUMU5GV0ZoZk56SXhNbDlDVEZWZk16QXdlRE13TUM1cWNHY3xkYzI0YTRkMmNjNmY2OGNiYWFlNmI1MTQ1ZGYxNWIyN2FmZTU1MjAxNTJiOTU4ZjRjZDU5Y2MyM2EyNGVlYTY1
https://www.bdiexpress.com/medias/INDLGSHOSEXX-7212-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkxMHxpbWFnZS9qcGVnfGFHTTVMMmhqT0M4eE1EazROVEExTVRVeU1UQTFOQzlKVGtSTVIxTklUMU5GV0ZoZk56SXhNbDlDVEZWZk16QXdlRE13TUM1cWNHY3xkYzI0YTRkMmNjNmY2OGNiYWFlNmI1MTQ1ZGYxNWIyN2FmZTU1MjAxNTJiOTU4ZjRjZDU5Y2MyM2EyNGVlYTY1
PARKER
PARKER
3/8 7212-BL
PARKER PARKER
Description
3/8 7212 BLUE OIL RESISTANT HOSE ; 300 PSI
Multipurpose Hose; 3/8" Inside Diameter; 0.617" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure
Part #
3/8 7212-BL
BDI #
21563440
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8-7212-BL/p/21563440
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Blue
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Agriculture | Construction | Industrial | Automotive
Price Unit
FT
Inch - Metric
Inch
Other Features
One Textile Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.12
Long Description
Multipurpose Hose; 3/8" Inside Diameter; 0.617" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
0.617 Inch | 15.672 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

