https://www.bdiexpress.com/medias/INDCTHHOSEXX-PLIOVIC-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg2M3xpbWFnZS9qcGVnfGFHWXpMMmhrT0M4eE1UQXdNemMxTURnM05URTJOaTlKVGtSRFZFaElUMU5GV0ZoZlVFeEpUMVpKUTE5U1JGOHpNREI0TXpBd0xtcHdad3wyZDlkNDRhNzRjNmM3ZmExYjlkNDA3OWNiOTk2YzA3ZDExNDIyNmQ5NTJjNjY0ZWQ3MjI0ZTE1NjllNmMzZWJm
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PLIOVIC-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg2M3xpbWFnZS9qcGVnfGFHWXpMMmhrT0M4eE1UQXdNemMxTURnM05URTJOaTlKVGtSRFZFaElUMU5GV0ZoZlVFeEpUMVpKUTE5U1JGOHpNREI0TXpBd0xtcHdad3wyZDlkNDRhNzRjNmM3ZmExYjlkNDA3OWNiOTk2YzA3ZDExNDIyNmQ5NTJjNjY0ZWQ3MjI0ZTE1NjllNmMzZWJm
CONTINENTAL
CONTINENTAL
3/8 PLIOVIC GS RED 750
CONTINENTAL CONTINENTAL
Description
3/8 PLIOVIC GS RED 750 HOSE ; GP SYN YARN 750FT/REL
Multipurpose Hose; 3/8" Inside Diameter; 0.6" Outside Diameter; PVC Inner Material; PVC Outer Material; Red; 300 PSI | 20.7 Bar Operating Pressure
Part #
20371442
BDI #
24216270
Details
1.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8-PLIOVIC-GS-RED-750/p/24216270
Your Price
$ 1.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.044
EAN
0037256485138
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Red
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Agricultural Hand Sprayer | Construction | Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.09
Long Description
Multipurpose Hose; 3/8" Inside Diameter; 0.6" Outside Diameter; PVC Inner Material; PVC Outer Material; Red; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
0.6 Inch | 15.24 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

