https://www.bdiexpress.com/medias/INDGATHOSEXX-319MB-GD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1OHxpbWFnZS9qcGVnfGFEWmtMMmhsTUM4eE1UQXdNell3TXpRNE5EY3dNaTlKVGtSSFFWUklUMU5GV0ZoZk16RTVUVUpmUjBSZk16QXdlRE13TUM1cWNHY3xkMTdiOTk1NjA4Nzk0NWZjZDhiODQwNmVkZTJmZDg2ZTAxOGU1MzVkOTRhNzJiMTMwYTUyZmQ4ZTlmY2I5Yjk3
https://www.bdiexpress.com/medias/INDGATHOSEXX-319MB-GD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1OHxpbWFnZS9qcGVnfGFEWmtMMmhsTUM4eE1UQXdNell3TXpRNE5EY3dNaTlKVGtSSFFWUklUMU5GV0ZoZk16RTVUVUpmUjBSZk16QXdlRE13TUM1cWNHY3xkMTdiOTk1NjA4Nzk0NWZjZDhiODQwNmVkZTJmZDg2ZTAxOGU1MzVkOTRhNzJiMTMwYTUyZmQ4ZTlmY2I5Yjk3
GATES
GATES
3/8IN 319MB GOLDMASTER
GATES GATES
Description
GATES 3/8IN 319MB GOLDMASTER
Air and Multipurpose Hose; 3/8" Inside Diameter; 0.77" Outside Diameter; Neoprene Inner Material; Hypalon Outer Material; Gold; 1000 PSI | 70 Bar Operating Pressure
Part #
3/8IN 319MB GOLDMASTER
BDI #
1480737
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8IN-319MB-GOLDMASTER/p/1480737
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Neoprene
Outer Material
Hypalon
Color
Gold
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Plant Cleaning
Price Unit
FT
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
https://www.gates.com
Long Description
Air and Multipurpose Hose; 3/8" Inside Diameter; 0.77" Outside Diameter; Neoprene Inner Material; Hypalon Outer Material; Gold; 1000 PSI | 70 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.77 Inch | 19.558 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


