GATES
GATES
3/8IN 4219G FUEL LINE 50PSI 550FT/REEL
GATES GATES
Description
3/8" 4219G FUEL LINE 50PSI 550'/REEL ; FUEL HOSE 550FT/REL
Marine; 3/8" Inside Diameter; 0.62" Outside Diameter; Rubber Inner Material; Rubber | PVC Outer Material; Black; 50 PSI - 3 Bar Operating Pressure
Part #
4219-0109
BDI #
18202130
Details
2.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8IN-4219G-FUEL-LINE-50PSI-550FT-REEL/p/18202130
Your Price
$ 2.18 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.07
EAN
0072053133356
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber | PVC
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Engine | Evaporative Emission Control System | Fuel Line | Vent Line
Price Unit
REEL
Package Quantity
550FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 550 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Marine
Weight / LBS
82.5
Long Description
Marine; 3/8" Inside Diameter; 0.62" Outside Diameter; Rubber Inner Material; Rubber | PVC Outer Material; Black; 50 PSI - 3 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.62 Inch | 15.748 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


