GATES
GATES
3/8IN HV GREEN AIR BRAKE STRIPE 250FT/RL
GATES GATES
Description
3/8" X 250' CTN AIR BRAKE HOSE ; POR
Air Hose; 3/8" Inner Diameter; 3/4" Outer Diameter; Polychloroprene Inner Material; Polychloroprene Outer Material; Black Color; 1000 PSI - 68.9 Bar Operating Pressure
Part #
28304
BDI #
18623416
Details
2379.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8IN-HV-GREEN-AIR-BRAKE-STRIPE-250FT-RL/p/18623416
Your Price
$ 2,379.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
25.63
EAN
0072053065909
Product Group - BDI
F02192
Type of Hose
Air
Inner Material
Polychloroprene
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
1000 PSI | 68.9 Bar
Typical Use
Truck | Bus And Mobile Air Brake Systems | Flexible Connector Between Frame And Axle
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250FT
Inch - Metric
Inch
Other Features
225 PSI | 15.5 Bar Dynamic WP | 2-Braid | Fiber Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32454470
Long Description
Air Hose; 3/8" Inner Diameter; 3/4" Outer Diameter; Polychloroprene Inner Material; Polychloroprene Outer Material; Black Color; 1000 PSI - 68.9 Bar Operating Pressure
Outside Diameter
0.75 Inch | 19.1 Millimeter
Inside Diameter
0.375 Inch | 9.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



