https://www.bdiexpress.com/medias/INDCTHHOSEXX-INSTAGRIP-TC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkzMHxpbWFnZS9qcGVnfGFEZzBMMmcxWWk4eE1UQXdNemMxTmprd05EUTNPQzlKVGtSRFZFaElUMU5GV0ZoZlNVNVRWRUZIVWtsUVgxUkRYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDEzZmEwYTk3NWNhNzc5ODA4Zjc0OTAwYjNlOWVlMjRlMDdjNDc1MDhjNWNhZjJjYTNjNDk0NTk2MDE4NzIyNDM
https://www.bdiexpress.com/medias/INDCTHHOSEXX-INSTAGRIP-TC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkzMHxpbWFnZS9qcGVnfGFEZzBMMmcxWWk4eE1UQXdNemMxTmprd05EUTNPQzlKVGtSRFZFaElUMU5GV0ZoZlNVNVRWRUZIVWtsUVgxUkRYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDEzZmEwYTk3NWNhNzc5ODA4Zjc0OTAwYjNlOWVlMjRlMDdjNDc1MDhjNWNhZjJjYTNjNDk0NTk2MDE4NzIyNDM
CONTINENTAL
CONTINENTAL
3/8IN INSTA-GRIP 300 TC BLACK
CONTINENTAL CONTINENTAL
Description
3/8IN INSTA-GRIP 300 TC BLACK HOSE ; MULTI-PURPOSE SBR 500FT/REL
Air and Multipurpose; 3/8" Inside Diameter; 0.64" Outside Diameter; Rubber Inner Material; Textile Outer Material; Black; 300 PSI - 21 Bar Operating Pressure
Part #
20022597
BDI #
423117
Details
7.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8IN-INSTA-GRIP-300-TC-BLACK/p/423117
Your Price
$ 7.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.054
EAN
0037256443732
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Textile
Color
Black
Operating Temperature Range
-40 To 190 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
General Industrial | Low Pressure Hydraulic and Pneumatic System | Maintenance and Automotive Assembly | Shop Air System
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 High Strength Synthetic Yarn Braid | High Oil Resistance | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 3 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
55
Long Description
Air and Multipurpose; 3/8" Inside Diameter; 0.64" Outside Diameter; Rubber Inner Material; Textile Outer Material; Black; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
0.64 Inch | 16.256 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

