

GATES
GATES
3/8IN POWERCLEAN 3000 BLACK 1000FT/REEL
GATES GATES
Description
3/8" POWERCLEAN 3000 BLACK 1000'/REEL ; PRESSURE WASHER HOSE 1000'/REEL
Water Hose; 3/8" Inside Diameter; 0.67" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 3000 PSI | 210 Bar Operating Pressure
Part #
4657-2401
BDI #
18201697
Details
2.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8IN-POWERCLEAN-3000-BLACK-1000FT-REEL/p/18201697
Your Price
$ 2.44 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.1
EAN
0072053472868
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Hot and Cold Water High Pressure Cleaning Equipment | Hose Coupling
Price Unit
REEL
Package Quantity
1000FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 1000 FEET
Inch - Metric
Inch
Other Features
Bend Radius 2.5 Inch | Braided High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46572401
Weight / LBS
230
Long Description
Water Hose; 3/8" Inside Diameter; 0.67" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 3000 PSI | 210 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.67 Inch | 17.018 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh