Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/8IN POWERCLEAN 3000 GRAY 300FT/REEL https://www.bdiexpress.com/medias/INDGATHOSEXX-PC2500-GRY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1OTV8aW1hZ2UvanBlZ3xhR0kyTDJnNE1pODVNelk0TmpFNU16RTVNekkyTG1wd1p3fDI4NjhhY2UyOGQzZTgwMjI0YmI2MDFjY2NhNTVhNWNhZTI5ZjM0ZmM5MzQ1NzlkOGU5YjMwNzI1Zjc3ZjA2NmU
18201703 Hoses 

GATES GATES

3/8IN POWERCLEAN 3000 GRAY 300FT/REEL

Description

3/8" POWERCLEAN 3000 GRAY 300'/REEL ; PRESSURE WASHER HOSE 300'/REEL

Pressure Washer; 3/8" Inside Diameter; 0.68" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 3000 PSI - 210 Bar Operating Pressure

Part #

4657-2416

BDI #
18201703

Details

3.29 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 3.29 / Foot BDIExpress
QTY

Inventory

Total: 600

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.104
EAN
0072053487817
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Hot and Cold Water High Pressure Cleaning Equipment
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Pressure Washer
Manufacturer URL
Manufacturer Item Number
46572416
Weight / LBS
69
Long Description
Pressure Washer; 3/8" Inside Diameter; 0.68" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 3000 PSI - 210 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.68 Inch | 17.272 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh