https://www.bdiexpress.com/medias/INDGATHOSEXX-POWERCLEAN-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIyM3xpbWFnZS9qcGVnfGFHVmpMMmhqWmk4NU9EQTFOVFl4T1RJeE5UWTJMMGxPUkVkQlZFaFBVMFZZV0Y5UVQxZEZVa05NUlVGT1gxbE1WMTh6TURCNE16QXdMbXB3Wnd8NDQwNTFmMTBhNmFmMzNmN2Q0NWMzYzRjMzNjMGMxYzFlY2FjYmE1NTc1YjExZDE0NGExNzI2NWZlOTVhOGU5YQ
https://www.bdiexpress.com/medias/INDGATHOSEXX-POWERCLEAN-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIyM3xpbWFnZS9qcGVnfGFHVmpMMmhqWmk4NU9EQTFOVFl4T1RJeE5UWTJMMGxPUkVkQlZFaFBVMFZZV0Y5UVQxZEZVa05NUlVGT1gxbE1WMTh6TURCNE16QXdMbXB3Wnd8NDQwNTFmMTBhNmFmMzNmN2Q0NWMzYzRjMzNjMGMxYzFlY2FjYmE1NTc1YjExZDE0NGExNzI2NWZlOTVhOGU5YQ
GATES
GATES
3/8IN POWERCLEAN 3000 YELLOW 300FT/REEL
GATES GATES
Description
3/8" POWERCLEAN 3000 YELLOW 300'/REEL ; PRESSURE WASHER HOSE 300'/REEL
Hose; Pressure Washer; 3/8" Inside Diameter; 0.68" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 3000 PSI - 210 Bar Operating Pressure
Part #
4657-2417
BDI #
18201704
Details
3.29
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8IN-POWERCLEAN-3000-YELLOW-300FT-REEL/p/18201704
Your Price
$ 3.29 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.104
EAN
0072053487824
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Cleaning Equipment
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
1 Wire Braid High Tensile Steel
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Pressure Washer
Long Description
Hose; Pressure Washer; 3/8" Inside Diameter; 0.68" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 3000 PSI - 210 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.68 Inch | 17.272 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


