https://www.bdiexpress.com/medias/INDGATHOSEXX-POWERCLEAN-BLK-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY5MHxpbWFnZS9qcGVnfGFEbGhMMmhrTUM4NU9EQTFOVFl4T1RnM01UQXlMMGxPUkVkQlZFaFBVMFZZV0Y5UVQxZEZVa05NUlVGT1gwSk1TMTh5WHpNd01IZ3pNREF1YW5CbnxlNDNhMDc2N2NkZTI1ZDFhN2NiYjg4OTEwZmU2ZGVmNjdkY2YzNDk2ZTI4YThjZGQxYjU5NjZlMjg3YWU5Yjgy
https://www.bdiexpress.com/medias/INDGATHOSEXX-POWERCLEAN-BLK-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY5MHxpbWFnZS9qcGVnfGFEbGhMMmhrTUM4NU9EQTFOVFl4T1RnM01UQXlMMGxPUkVkQlZFaFBVMFZZV0Y5UVQxZEZVa05NUlVGT1gwSk1TMTh5WHpNd01IZ3pNREF1YW5CbnxlNDNhMDc2N2NkZTI1ZDFhN2NiYjg4OTEwZmU2ZGVmNjdkY2YzNDk2ZTI4YThjZGQxYjU5NjZlMjg3YWU5Yjgy
GATES
GATES
3/8IN POWERCLEAN 5000 BLACK 300FT/REEL
GATES GATES
Description
GATES 3/8IN POWERCLEAN 5000 BLACK 300FT/REEL
Hose; Pressure Washer; 3/8" Inside Diameter; 0.74" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Part #
3/8IN POWERCLEAN 5000 BLACK 300FT/REEL
BDI #
1483866
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8IN-POWERCLEAN-5000-BLACK-300FT-REEL/p/1483866
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
47.63
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Cleaning Equipment
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
2 Wire Braid High Tensile Steel
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Weight / LBS
105
Long Description
Hose; Pressure Washer; 3/8" Inside Diameter; 0.74" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Outside Diameter
0.74 Inch | 18.796 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


