CONTINENTAL
CONTINENTAL
3/8IN REFUELING SENSING 200
CONTINENTAL CONTINENTAL
Description
3/8IN REFUELING SENSING 200 HOSE ; FUEL BLK/ORG 750FT/REL
Oil and Petroleum; 3/8" Inside Diameter; 0.66" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black | Orange; 200 PSI - 14 Bar Operating Pressure
Part #
20027379
BDI #
424102
Details
8.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8IN-REFUELING-SENSING-200/p/424102
Your Price
$ 8.47 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.125
EAN
0037256132001
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black | Orange
Operating Temperature Range
-20 To 140 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Pressurized Aircraft Hydrant Fueling System
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 35FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Manufacturer Internal Number
20027379
Weight / LBS
0.28
Long Description
Oil and Petroleum; 3/8" Inside Diameter; 0.66" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black | Orange; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.66 Inch | 16.764 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


