GATES
GATES
3/8IN RUBBER AIR BRAKE HOSE 225PSI 250FT
GATES GATES
Description
28760 ; POR MISCELLANEOUS HOSE
Air Brake Hose; 3/8" Inside Diameter; 250FT Length; 225PSI Pressure; -40 To 100 Deg C Temperature Rating
Part #
28760
BDI #
18201407
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8IN-RUBBER-AIR-BRAKE-HOSE-225PSI-250FT/p/18201407
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
225 PSI | 15.5 Bar
Typical Use
Hydraulic
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
4-Spiral | Fiber
Noun
Hose
Keyword String
Air Brake
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32450602
Product Detail
Air Brake Hose
Product Specification
3/8" Inside Diameter; 250FT Length; 225PSI Pressure; -40 To 100 Deg C Temperature Rating
Long Description
Air Brake Hose; 3/8" Inside Diameter; 250FT Length; 225PSI Pressure; -40 To 100 Deg C Temperature Rating
Inside Diameter
0.38 Inch | 9.652 Millimeter
Outside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



