https://www.bdiexpress.com/medias/INDCTHHOSEXX-WLD-SL-R-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI1OXxpbWFnZS9qcGVnfGFEQXdMMmhqWlM4eE1UQXdNemMwTmpjeE16WXpNQzlKVGtSRFZFaElUMU5GV0ZoZlYweEVYMU5NWDFKZlVrUmZNekF3ZURNd01DNXFjR2N8MzdjZjNjZjdmYzY1ZjJiYjhhZDdmOGRhZThjYzIxNTIyZTc1OGQyZjYwMjcwMWM5M2RiN2ZiZDY4NmQ4NWQ0YQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-WLD-SL-R-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI1OXxpbWFnZS9qcGVnfGFEQXdMMmhqWlM4eE1UQXdNemMwTmpjeE16WXpNQzlKVGtSRFZFaElUMU5GV0ZoZlYweEVYMU5NWDFKZlVrUmZNekF3ZURNd01DNXFjR2N8MzdjZjNjZjdmYzY1ZjJiYjhhZDdmOGRhZThjYzIxNTIyZTc1OGQyZjYwMjcwMWM5M2RiN2ZiZDY4NmQ4NWQ0YQ
CONTINENTAL
CONTINENTAL
3/8IN SINGLE LINE WELDING GRAD R RED
CONTINENTAL CONTINENTAL
Description
3/8IN SINGLE LINE WELDING GRAD R RED ; WELDING HOSE 500FT/REL
Welding; 3/8" Inside Diameter; 0.66" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI - 14 Bar Operating Pressure
Part #
20027271
BDI #
425415
Details
4.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8IN-SINGLE-LINE-WELDING-GRAD-R-RED/p/425415
Your Price
$ 4.08 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142017
Weight / Kilogram
0.068
EAN
0037256131882
Product Group - BDI
F02192
Type of Hose
Welding
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 120 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Welding Service
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | Ribbed Surface | Single Line Welding Grade R
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Welding
Weight / LBS
65
Long Description
Welding; 3/8" Inside Diameter; 0.66" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.66 Inch | 16.764 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

