

GATES
GATES
3/8INX400FT THERMO AG 570 ACID CHEMICAL
GATES GATES
Description
3/8" X 400' AGRICULTURE HOSE ; 400FT/REL
Chemical; 3/8" Inside Diameter; 0.67" Outside Diameter; PVC Inner Material; PVC Outer Material; Yellow; 570 PSI - 39.3 Bar Operating Pressure
Part #
4465-1702
BDI #
18201690
Details
3.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8INX400FT-THERMO-AG-570-ACID-CHEMICAL/p/18201690
Your Price
$ 3.94 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.05
EAN
0072053642056
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
PVC
Outer Material
PVC
Color
Yellow
Operating Temperature Range
-10 To 130 Deg F
Operating Pressure
570 PSI | 39.3 Bar
Typical Use
Agriculture | Industrial
Price Unit
REEL
Package Quantity
400FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 400 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Chemical
Weight / LBS
48
Long Description
Chemical; 3/8" Inside Diameter; 0.67" Outside Diameter; PVC Inner Material; PVC Outer Material; Yellow; 570 PSI - 39.3 Bar Operating Pressure
Outside Diameter
0.67 Inch | 17.018 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh