https://www.bdiexpress.com/medias/INDGATABHOSE-AB-RUBBER-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg2MHxpbWFnZS9qcGVnfGFHUm1MMmhpTWk4eE1EUTVPRE13TmpZek56ZzFOQzlKVGtSSFFWUkJRa2hQVTBWZlFVSmZVbFZDUWtWU1h6TXdNSGd6TURBdWFuQm58YjdkOTIxYzViZTI0MWVmYjQwMDdhYTVkZTkyOGI4ZmUxOWExMjQzNTViOGFmNDg2MDJmZDM4NTViMTgwMGU0MQ
https://www.bdiexpress.com/medias/INDGATABHOSE-AB-RUBBER-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg2MHxpbWFnZS9qcGVnfGFHUm1MMmhpTWk4eE1EUTVPRE13TmpZek56ZzFOQzlKVGtSSFFWUkJRa2hQVTBWZlFVSmZVbFZDUWtWU1h6TXdNSGd6TURBdWFuQm58YjdkOTIxYzViZTI0MWVmYjQwMDdhYTVkZTkyOGI4ZmUxOWExMjQzNTViOGFmNDg2MDJmZDM4NTViMTgwMGU0MQ
GATES
GATES
3/8INX50FT RUBBER AIR BRAKE HOSE 225PSI
GATES GATES
Description
3/8" X 50' AIR BRAKE HOSE ; POR
Air Hose; 3/8" Inner Diameter; 3/4" Outer Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; 1000 PSI - 68.9 Bar Operating Pressure
Part #
27240
BDI #
18201909
Details
151.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8INX50FT-RUBBER-AIR-BRAKE-HOSE-225PSI/p/18201909
Your Price
$ 151.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.99
EAN
0072053065541
Product Group - BDI
F02192
Type of Hose
Air
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
1000 PSI | 68.9 Bar
Typical Use
Truck | Bus And Mobile Air Brake Systems | Flexible Connector Between Frame And Axle
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
225 PSI | 15.5 Bar Dynamic WP | 4-Spiral | Fiber Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32450601
Long Description
Air Hose; 3/8" Inner Diameter; 3/4" Outer Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; 1000 PSI - 68.9 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.5 Millimeter
Outside Diameter
0.75 Inch | 19.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


