Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/8X330 BLACK GOLD POWER BRAID 1-WIRE https://www.bdiexpress.com/medias/INDGATHOSEXX-GPB-BLK-1W-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxNTd8aW1hZ2UvanBlZ3xhRE5tTDJneE1DOHhNRE0xTWpJek1EWTVORGswTWk5SlRrUkhRVlJJVDFORldGaGZSMUJDWDBKTVMxOHhWMTh6TURCNE16QXdMbXB3Wnd8NTdmYzczY2Q1OWI0NmYyNGNlYTY4ZWM1YWJhOTZjNWE0ZGE1MDMwNTk1NjIxNzI4ZDIwNTUxOTZmYjNlMDJlNg
22284475 Hoses 

GATES GATES

3/8X330 BLACK GOLD POWER BRAID 1-WIRE

Description

6PB3000XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 330FT/REL

Hose, Hydraulic; 3/8" ID; 0.63" OD; Nitrile Inner Material; Nitrile Outer Material; Black With Gold Stripe; 3000 PSI - 207 Bar Operating Pressure

Part #

3670-0838

BDI #
22284475

Details

9.51 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9.51 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.08
EAN
0770075590866
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
40 DEG F To 212 DEG F
Operating Pressure
3000 PSI | 207 Bar
Typical Use
Hydraulic Power Unit | Industrial
Price Unit
REEL
Package Quantity
330FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 330 FEET
Inch - Metric
Inch
Other Features
1 Wire Braid | Burst Pressure 12000 PSI | With Gold Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Weight / LBS
60.72
Long Description
Hose, Hydraulic; 3/8" ID; 0.63" OD; Nitrile Inner Material; Nitrile Outer Material; Black With Gold Stripe; 3000 PSI - 207 Bar Operating Pressure
Outside Diameter
0.63 Inch | 16.002 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh