https://www.bdiexpress.com/medias/INDGATXXXXXX-CLN-MSTR-PW3000-GRAY-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc0MXxpbWFnZS9qcGVnfGFEZ3dMMmcyTVM4eE1UQXdORE14TXpVMk56STJNaTlKVGtSSFFWUllXRmhZV0ZoZlEweE9YMDFUVkZKZlVGY3pNREF3WDBkU1FWbGZNekF3ZURNd01DNXFjR2N8OTczMTdiOTg2ZDM4NGEzMWRkOGE1OTI1NGU2MjkzZmY1NjAwYmQ4NWYxMzRhNWM0YjkyOWZhMTJjNzAxZjg3Ng
https://www.bdiexpress.com/medias/INDGATXXXXXX-CLN-MSTR-PW3000-GRAY-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc0MXxpbWFnZS9qcGVnfGFEZ3dMMmcyTVM4eE1UQXdORE14TXpVMk56STJNaTlKVGtSSFFWUllXRmhZV0ZoZlEweE9YMDFUVkZKZlVGY3pNREF3WDBkU1FWbGZNekF3ZURNd01DNXFjR2N8OTczMTdiOTg2ZDM4NGEzMWRkOGE1OTI1NGU2MjkzZmY1NjAwYmQ4NWYxMzRhNWM0YjkyOWZhMTJjNzAxZjg3Ng
GATES
GATES
3/8X50FT CLEAN MASTER PW4000 GRAY
GATES GATES
Description
3/8X50FT CLEAN MASTER PW4000 GRAY HOSE, PRESSURE WASH AND WASHDOWN 50FT/REL (SMARTCATALOG)
Pressure Wash Hose; 0.38" Inside Diameter; 0.67" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Gray; 4000 PSI | 276 Bar Operating Pressure
Part #
46560224
BDI #
26681297
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8X50FT-CLEAN-MASTER-PW4000-GRAY/p/26681297
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
EAN
770075812517
Weight / US pound
490
Product Group - BDI
F02192
Type of Hose
Pressure Wash
Inner Material
Nitrile
Outer Material
Nitrile
Color
Gray
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
4000 PSI | 276 Bar
Typical Use
Cleaning Equipment | Commercial and Industrial Cleaning | Food Processing | Sanitation | Car Wash Application
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Pressure Wash
Manufacturer URL
https://www.gates.com
Long Description
Pressure Wash Hose; 0.38" Inside Diameter; 0.67" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Gray; 4000 PSI | 276 Bar Operating Pressure
Outside Diameter
0.67 Inch | 17.018 Millimeter
Inside Diameter
0.38 Inch | 9.652 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

