https://www.bdiexpress.com/medias/INDGATHOSEXX-319MB-GLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwNzB8aW1hZ2UvanBlZ3xhREkyTDJnd01DOHhNRE0xTWpJek5UWXhNREUwTWk5SlRrUkhRVlJJVDFORldGaGZNekU1VFVKZlIweEVYek13TUhnek1EQXVhbkJufDM1YWM2NWFlNGI5NjRkODIxNTJiYTM2NDFlNThlYjg0NDNiZTNjNGY5MDc0YTc5NGZmM2U1OWQ0MmY1YzNhZDE
https://www.bdiexpress.com/medias/INDGATHOSEXX-319MB-GLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwNzB8aW1hZ2UvanBlZ3xhREkyTDJnd01DOHhNRE0xTWpJek5UWXhNREUwTWk5SlRrUkhRVlJJVDFORldGaGZNekU1VFVKZlIweEVYek13TUhnek1EQXVhbkJufDM1YWM2NWFlNGI5NjRkODIxNTJiYTM2NDFlNThlYjg0NDNiZTNjNGY5MDc0YTc5NGZmM2U1OWQ0MmY1YzNhZDE
GATES
GATES
319MB GOLD MASTER AIR AND MP 2INX50FT
GATES GATES
Description
3619 0630 ; 2IN 1000PSI HOSE
Hose, Air and Multi Purpose; 2" ID; 2.46" OD; Neoprene Inner Material; Hypalon Outer Material; Black; 1000 PSI - 70 Bar Operating Pressure
Part #
3619-0630
BDI #
18201627
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/319MB-GOLD-MASTER-AIR-AND-MP-2INX50FT/p/18201627
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
EAN
0072053213614
Product Group - BDI
F02192
Type of Hose
Air and Multi Purpose
Inner Material
Neoprene
Outer Material
Hypalon
Color
Gold
Operating Temperature Range
-40 Deg F To 212 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Industrial
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Bend Radius 25 Inch | Braided high tensile steel wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
3917.23.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Weight / LBS
74
Long Description
Hose, Air and Multi Purpose; 2" ID; 2.46" OD; Neoprene Inner Material; Hypalon Outer Material; Black; 1000 PSI - 70 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.46 Inch | 62.484 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

