GATES
GATES
32ACP MEGATECHII 100FT/CARTON
GATES GATES
Description
32ACP MEGATECH II XCTN HYDRAULIC HOSE ; POR MEGATECH II-TYPE AT-ACP 100FT/REL
Hydraulic; 2" Inside Diameter; 2.61" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Black; 1300 PSI - 90 Bar Operating Pressure
Part #
46572485
BDI #
1104021
Details
158.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/32ACP-MEGATECHII-100FT-CARTON/p/1104021
Your Price
$ 158.10 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.99
EAN
0072053655353
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Polyester
Color
Black
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
1300 PSI | 90 Bar
Typical Use
Air Compressor Line | High Temperature Transmission and Lubricating Oil System
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 5200 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
2.18
Long Description
Hydraulic; 2" Inside Diameter; 2.61" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Black; 1300 PSI - 90 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.61 Inch | 66.294 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


