https://www.bdiexpress.com/medias/INDGATHYDHSE-MEGATECHII-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0ODh8aW1hZ2UvanBlZ3xhRGM0TDJnME1pOHhNRFE1T0RNd056Z3hOelV3TWk5SlRrUkhRVlJJV1VSSVUwVmZUVVZIUVZSRlEwaEpTVjh6TURCNE16QXdMbXB3Wnd8MTJjMGE1ZWMxZmQ5N2JhN2QwNDhjYzFmZGJmYjc5NTVlOWFjNGQ4YTk0ZWU2Y2I1ZTU3ZjIwMDYzYmUzMmQzNA
https://www.bdiexpress.com/medias/INDGATHYDHSE-MEGATECHII-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0ODh8aW1hZ2UvanBlZ3xhRGM0TDJnME1pOHhNRFE1T0RNd056Z3hOelV3TWk5SlRrUkhRVlJJV1VSSVUwVmZUVVZIUVZSRlEwaEpTVjh6TURCNE16QXdMbXB3Wnd8MTJjMGE1ZWMxZmQ5N2JhN2QwNDhjYzFmZGJmYjc5NTVlOWFjNGQ4YTk0ZWU2Y2I1ZTU3ZjIwMDYzYmUzMmQzNA
GATES
GATES
32ACPMEGATECHIIX50FT
GATES GATES
Description
32ACPMEGATECHIIX50FT ; MEGATECH II - TYPE AT - ACP 50'/REEL
Hydraulic Hose; 2" Inner Diameter; 2.61" Outer Diameter; CPE Inner Material; Polyester BraInner Diameter Outer Material; Blue Color; 5200 PSI - 358.5 Bar Operating Pressure
Part #
70802
BDI #
22151128
Details
181.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/32ACPMEGATECHIIX50FT/p/22151128
Your Price
$ 181.81 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.99
EAN
0770075519089
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
CPE
Outer Material
Polyester Braid
Color
Blue
Operating Temperature Range
-40 To +300 Deg F
Operating Pressure
5200 PSI | 358.5 Bar
Typical Use
Multi-Purpose High-Pressure | High-Temperature | Air Compressor Lines | Petroleum-Base Or Phosphate Ester Hydraulic Fluid Supply Lines
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
1300 PSI | 89.6 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46574734
Long Description
Hydraulic Hose; 2" Inner Diameter; 2.61" Outer Diameter; CPE Inner Material; Polyester BraInner Diameter Outer Material; Blue Color; 5200 PSI - 358.5 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.61 Inch | 66.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


