https://www.bdiexpress.com/medias/INDGATMNHOSE-EFCPS-LW-MTF-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc0N3xpbWFnZS9qcGVnfGFERm1MMmhrTlM4eE1EUTVPRE14TXpNeU1qVXlOaTlKVGtSSFFWUk5Ua2hQVTBWZlJVWkRVRk5mVEZkZlRWUkdYek13TUhnek1EQXVhbkJufDEzMDBmNTQ4MTYzZmQ1MDU2YWU4YzUxYjEyOTdiMGU0YmFlODMyYWQyNGYxZjY0NGZkNTNiNDIyYTlhNzc5NmI
https://www.bdiexpress.com/medias/INDGATMNHOSE-EFCPS-LW-MTF-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc0N3xpbWFnZS9qcGVnfGFERm1MMmhrTlM4eE1EUTVPRE14TXpNeU1qVXlOaTlKVGtSSFFWUk5Ua2hQVTBWZlJVWkRVRk5mVEZkZlRWUkdYek13TUhnek1EQXVhbkJufDEzMDBmNTQ4MTYzZmQ1MDU2YWU4YzUxYjEyOTdiMGU0YmFlODMyYWQyNGYxZjY0NGZkNTNiNDIyYTlhNzc5NmI
GATES
GATES
32EFCPS-MTF 50FT/CARTON
GATES GATES
Description
32EFCPS-MTFX50' MINING HOSE ; POR COAL POWER SPIRAL 50FT/REL
Hydraulic Hose; 2" Inner Diameter; 2.8" Outer Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black Color; 20000 PSI - 1379 Bar Operating Pressure
Part #
46511711
BDI #
1104034
Details
206.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/32EFCPS-MTF-50FT-CARTON/p/1104034
Your Price
$ 206.45 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
2.2
EAN
0770075379492
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To +250 Deg F
Operating Pressure
20000 PSI | 1379 Bar
Typical Use
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46511711
Weight / LBS
4.86
Long Description
Hydraulic Hose; 2" Inner Diameter; 2.8" Outer Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black Color; 20000 PSI - 1379 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.8 Inch | 71.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


