Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32EFG6K-MTFXLL https://www.bdiexpress.com/medias/INDGATHOSEXX-EFG6K-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Nzd8aW1hZ2UvanBlZ3xhRGsxTDJnME1DOHhNRFU0TnpJd05ESTFOVGMzTkM5SlRrUkhRVlJJVDFORldGaGZSVVpITmt0ZlFreExYek13TUhnek1EQXVhbkJufDQzOTAxZmUxNDE1NjNjMGFhNzE1MTJiYTJlNmU4NzEwYWYwODZkZDQ4NTBiOTQ3OGY0ZjFhYWNjOWFlNzRlNmU
22150956 Hoses 

GATES GATES

32EFG6K-MTFXLL

Description

32EFG6K-MTFXLL SPIRAL WIRE HOSE ; POR 4651-1756 50FT/REEL

Hose, Hydraulic; 2" ID; 2.8" OD; Nitrile Inner Material; Polychloroprene Outer Material; Black; 6000 PSI - 414 Bar Operating Pressure

Part #

46511756

BDI #
22150956

Details

287.75 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 287.75 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
2.24
EAN
0770075466864
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 Deg F To 250 Deg F
Operating Pressure
6000 PSI | 414 Bar
Typical Use
Hydrostatic Transmission
Price Unit
FT
Package Quantity
200FT
Order in Multiples of
200FT
Minimum Order Quantity
200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 25 Inch | Burst Pressure 24000 PSI | Extremely High Pressure | High Impulse | Four Alternating Layer Of Spiraled | High Tensile Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hose, Hydraulic; 2" ID; 2.8" OD; Nitrile Inner Material; Polychloroprene Outer Material; Black; 6000 PSI - 414 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.8 Inch | 71.12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh