GATES
GATES
32G1 120FT/CARTON
GATES GATES
Description
32G1 XCTN HYDRAULIC HOSE ; POR GLOBAL G1 1-WIRE BRAID 120FT/REL
Hydraulic; 2" Inside Diameter; 2.51" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 600 PSI - 41 Bar Operating Pressure
Part #
46572490
BDI #
1104070
Details
41.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/32G1-120FT-CARTON/p/1104070
Your Price
$ 41.23 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.67
EAN
0072053546149
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
600 PSI | 41 Bar
Typical Use
High Temperature Medium Pressure Hydraulic Oil Line
Price Unit
CARTON
Package Quantity
120FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 120 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 2700 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
1.48
Long Description
Hydraulic; 2" Inside Diameter; 2.51" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 600 PSI - 41 Bar Operating Pressure
Outside Diameter
2.51 Inch | 63.754 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh