GATES
GATES
32M2TXCTN
GATES GATES
Description
32M2TXCTN HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID 120FT/REEL
Hydraulic; 2" Inside Diameter; 2.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1500 PSI - 104 Bar Operating Pressure
Part #
46574492
BDI #
22151040
Details
51.04
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/32M2TXCTN/p/22151040
Your Price
$ 51.04 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
1.34
EAN
0072053289466
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1500 PSI | 104 Bar
Typical Use
Automotive
Price Unit
CARTON
Package Quantity
120FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 120 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 125 Inch | Burst Pressure 6000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
2.95
Long Description
Hydraulic; 2" Inside Diameter; 2.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1500 PSI - 104 Bar Operating Pressure
Outside Diameter
2.53 Inch | 64.262 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


