GATES
GATES
32MEGATECH500X50FT
GATES GATES
Description
32MEGATECH 500 X50FT HYDRAULIC HOSE ; POR MEGATECH 500 HIGH-TEMP
Hydraulic; 2" Inside Diameter; 2.48" Outside Diameter; Rubber Inner Material; Rubber Outer Material; ; 500 PSI - 34 Bar Operating Pressure
Part #
46570062
BDI #
1104206
Details
137.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/32MEGATECH500X50FT/p/1104206
Your Price
$ 137.38 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
33.84
EAN
0072053497243
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Air Brake | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil or Air Compressor Line
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Bend Radius 18 Inch | Burst Pressure 2000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Manufacturer Item Number
46570062
Weight / LBS
74.6
Long Description
Hydraulic; 2" Inside Diameter; 2.48" Outside Diameter; Rubber Inner Material; Rubber Outer Material; ; 500 PSI - 34 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.48 Inch | 62.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


