GATES
GATES
32MEGATECHG5TB 100FT/CARTON
GATES GATES
Description
32MEGATECH G5TB XCTN HYDRAULIC HOSE ; POR MEGATECH G5TB OIL-AIR 100FT/REL
Hydraulic; 2" Inside Diameter; 2.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 500 PSI - 34 Bar Operating Pressure
Part #
46572191
BDI #
1104209
Details
93.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/32MEGATECHG5TB-100FT-CARTON/p/1104209
Your Price
$ 93.81 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.73
EAN
0770075251767
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 105 Inch | Burst Pressure 2000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
1.61
Long Description
Hydraulic; 2" Inside Diameter; 2.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 500 PSI - 34 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.53 Inch | 64.262 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


