GATES
GATES
32MEGATECHG5TBX50FT
GATES GATES
Description
32MEGATECH G5TB X50FT HYDRAULIC HOSE ; POR MEGATECH G5TB
Hydraulic; 2" Inside Diameter; 2.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 500 PSI - 34 Bar Operating Pressure
Part #
46574078
BDI #
1104205
Details
107.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/32MEGATECHG5TBX50FT/p/1104205
Your Price
$ 107.87 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
36.51
EAN
0770075323648
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 10.5 Inch | Burst Pressure 2000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
80.5
Long Description
Hydraulic; 2" Inside Diameter; 2.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 500 PSI - 34 Bar Operating Pressure
Outside Diameter
2.53 Inch | 64.262 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


