GATES
GATES
350-0125 1/2X25FT 4219M MARINE MSTR
GATES GATES
Description
350-0125 1/2X25FT 4219M MARINE MSTR ; FUEL HOSE
Marine; 1/2" Inside Diameter; 0.89" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 40 PSI - 2.8 Bar Operating Pressure
Part #
350-0125
BDI #
1089316
Details
12.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/350-0125-1-2X25FT-4219M-MARINE-MSTR/p/1089316
Your Price
$ 12.06 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
3.346
EAN
0072053299564
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
40 PSI | 2.8 Bar
Typical Use
Emission Control System | Engine | Vent Line
Price Unit
CARTON
Package Quantity
25FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 25 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Synthetic Cord Braid | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Marine
Weight / LBS
7.37
Long Description
Marine; 1/2" Inside Diameter; 0.89" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 40 PSI - 2.8 Bar Operating Pressure
Outside Diameter
0.89 Inch | 22.606 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


