GATES
GATES
3GTH 715FT/CARTON
GATES GATES
Description
3GTH XCTN HYDRAULIC HOSE ; POR GTH HI-TEMP 1-FIBER BRAID 715FT/REL
Hydraulic; 3/16" Inside Diameter; 0.44" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 500 PSI - 34 Bar Operating Pressure
Part #
33193301
BDI #
1105162
Details
6.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3GTH-715FT-CARTON/p/1105162
Your Price
$ 6.84 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.04
EAN
0072053226331
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Glycol Anti-Freeze Solution | Heavy Duty Transmission Oil Cooler Line | Hydraulic Oil Line
Price Unit
CARTON
Package Quantity
715FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 715 FEET
Inch - Metric
Inch
Other Features
1 Fiber Braid | Bend Radius 2 Inch | Burst Pressure 2000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.08
Long Description
Hydraulic; 3/16" Inside Diameter; 0.44" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 500 PSI - 34 Bar Operating Pressure
Inside Diameter
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.44 Inch | 11.176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh