GATES
GATES
3IN 4176Y ENGINE COOLANT 63PSI 10FT
GATES GATES
Description
3" X 10' (30' CTN) COOLANT HOSE ; STRAIGHT NON-WIRE 30FT/REL
Coolant Hose; 3" Inside Diameter; 3.55" Outside Diameter; NBR Inner Material; Neoprene Outer Material; 63 PSI | 4.3 Bar Operating Pressure
Part #
4176-1816
BDI #
22285675
Details
42.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3IN-4176Y-ENGINE-COOLANT-63PSI-10FT/p/22285675
Your Price
$ 42.25 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.65
EAN
0072053648041
Product Group - BDI
F02192
Type of Hose
Coolant
Inner Material
NBR
Outer Material
Neoprene
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
63 PSI | 4.3 Bar
Typical Use
Radiator and Heater
Price Unit
REEL
Package Quantity
10FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 10 FEET
Inch - Metric
Inch
Other Features
Synthetic Fabric Reinforcement Plies
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Weight / LBS
15.8
Long Description
Coolant Hose; 3" Inside Diameter; 3.55" Outside Diameter; NBR Inner Material; Neoprene Outer Material; 63 PSI | 4.3 Bar Operating Pressure
Outside Diameter
3.55 Inch | 90.17 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


