GATES
GATES
3IN 690SB FOOD AND BEVERAGE 100PSI
GATES GATES
Description
3" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Food and Beverage; 3" Inside Diameter; 3-3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 100 PSI - 7 Bar Operating Pressure
Part #
4693-0225
BDI #
18201886
Details
66.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3IN-690SB-FOOD-AND-BEVERAGE-100PSI/p/18201886
Your Price
$ 66.91 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.97
EAN
0072053216813
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Gravity System | Industrial | Pneumatic System
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 18 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Weight / LBS
213
Long Description
Food and Beverage; 3" Inside Diameter; 3-3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 100 PSI - 7 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


