

CONTINENTAL
CONTINENTAL
3IN AGFLEX
CONTINENTAL CONTINENTAL
Description
3IN AGFLEX INDUSTRIAL HOSE ; NON-RETURNABLE
Water Hose; 3" Inside Diameter; 3.41" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 65 PSI | 4.5 Bar Operating Pressure
Part #
20013676
BDI #
27339231
Details
13.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3IN-AGFLEX/p/27339231
Your Price
$ 13.57 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.419
EAN
0037256234965
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
65 PSI | 4.5 Bar
Typical Use
Agricultural | Construction | Industrial | Septic Tank Cleaning
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Density White Rigid PVC Helix Reinforcement | 29" Hg Vacuum | Bend Radius 12 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
107
Long Description
Water Hose; 3" Inside Diameter; 3.41" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 65 PSI | 4.5 Bar Operating Pressure
Outside Diameter
3.41 Inch | 86.614 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh