Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3IN CHEMICAL TRANSFER XLPE GREEN https://www.bdiexpress.com/medias/INDCTHHOSEXX-XLPE-GRN-WHT-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU0NHxpbWFnZS9qcGVnfGFHRXlMMmhpTkM4eE1EYzJPVEF3TWpFek5UVTRNaTlKVGtSRFZFaElUMU5GV0ZoZldFeFFSVjlIVWs1ZlYwaFVYMU5VVUY4ek1EQjRNekF3TG1wd1p3fGFjYzliODY4MTUyNmU0ZjkzYjAyNmIyZDVkYmVjMmNjOTFiNjk2YTU4ZDFhODI2NTA4YzU4NDgyZDNjNmEyYjQ
423232 Hoses 

CONTINENTAL CONTINENTAL

3IN CHEMICAL TRANSFER XLPE GREEN

Description

3IN CHEMICAL TRANSFER XLPE GREEN HOSE ; CLEAR 100FT/REL

Chemical; 3" Inside Diameter; 3.61" Outside Diameter; XLPE Inner Material; Rubber Outer Material; Green; 150 PSI - 10 Bar Operating Pressure

Part #

20018707

BDI #
423232

Details

6689.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,689.00 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.944
EAN
0037256216091
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
XLPE
Outer Material
Rubber
Color
Green
Operating Temperature Range
-25 To 150 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial Chemical
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With White Spiral Stripe
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Chemical
Manufacturer URL
Manufacturer Internal Number
20018707
Weight / LBS
202
Long Description
Chemical; 3" Inside Diameter; 3.61" Outside Diameter; XLPE Inner Material; Rubber Outer Material; Green; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.61 Inch | 91.694 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh