

GATES
GATES
3IN ENGINE COOLANT MARINE SILICONE
GATES GATES
Description
3" ENGINE COOLANT MARINE SILICONE ; COOLANT HOSE 10FT/REL
Marine; 3" Inside Diameter; 3.38" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 50 PSI - 3 Bar Operating Pressure
Part #
4171-0246
BDI #
18201975
Details
139.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3IN-ENGINE-COOLANT-MARINE-SILICONE/p/18201975
Your Price
$ 139.19 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.53
EAN
0072053296815
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Green
Operating Temperature Range
-65 To 347 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Engine Coolant | Industrial | Marine | Stationary Engine
Price Unit
CARTON
Package Quantity
10FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 10 FEET
Inch - Metric
Inch
Other Features
Multiple Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Marine
Weight / LBS
11.7
Long Description
Marine; 3" Inside Diameter; 3.38" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 50 PSI - 3 Bar Operating Pressure
Outside Diameter
3.38 Inch | 85.852 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh