https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLEXTRA-100-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA1OHxpbWFnZS9qcGVnfGFHRTBMMmhrTVM4eE1UQXdNemMxTkRrM01URTJOaTlKVGtSRFZFaElUMU5GV0ZoZlJreEZXRlJTUVY4eE1EQmZVa1JmTXpBd2VETXdNQzVxY0djfDRmOTUxZDVkZGMyNDI5ODM2OWQ1MzlkNmUzYzkwMDJiZGVlOWUyZWIxZGEzNjA3OTdlN2Y3NDcwNmRmMzBjMmY
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLEXTRA-100-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA1OHxpbWFnZS9qcGVnfGFHRTBMMmhrTVM4eE1UQXdNemMxTkRrM01URTJOaTlKVGtSRFZFaElUMU5GV0ZoZlJreEZXRlJTUVY4eE1EQmZVa1JmTXpBd2VETXdNQzVxY0djfDRmOTUxZDVkZGMyNDI5ODM2OWQ1MzlkNmUzYzkwMDJiZGVlOWUyZWIxZGEzNjA3OTdlN2Y3NDcwNmRmMzBjMmY
CONTINENTAL
CONTINENTAL
3IN FLEXTRA 100 RED
CONTINENTAL CONTINENTAL
Description
3IN FLEXTRA 100 RED HOSE ; PETROLEUM 100FT/REL
Petroleum Hose; 3" Inside Diameter; 3.41" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 100 PSI | 6.9 Bar Operating Pressure
Part #
20017598
BDI #
424263
Details
66.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3IN-FLEXTRA-100-RED/p/424263
Your Price
$ 66.50 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.682
EAN
0037256127885
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Red
Operating Temperature Range
-30 To 180 Deg F
Operating Pressure
100 PSI | 6.9 Bar
Typical Use
Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | High Oil Resistance | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
1.41
Long Description
Petroleum Hose; 3" Inside Diameter; 3.41" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 100 PSI | 6.9 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.41 Inch | 86.614 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


