https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLEXTRA-LT-GY-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1MHxpbWFnZS9qcGVnfGFHUmtMMmd6WWk4eE1UQXdNemMwTURBMk1UY3lOaTlKVGtSRFZFaElUMU5GV0ZoZlJreEZXRlJTUVY5TVZGOUhXVjh6TURCNE16QXdMbXB3Wnd8YTdhMzY0YzNlZDY2MmQzNGViMzBkNmZkZmJmNTllNDdiN2Y4ZjE1NzhiNWUzMThkM2FlMzU2NTljZWE5NTBiZA
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLEXTRA-LT-GY-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1MHxpbWFnZS9qcGVnfGFHUmtMMmd6WWk4eE1UQXdNemMwTURBMk1UY3lOaTlKVGtSRFZFaElUMU5GV0ZoZlJreEZXRlJTUVY5TVZGOUhXVjh6TURCNE16QXdMbXB3Wnd8YTdhMzY0YzNlZDY2MmQzNGViMzBkNmZkZmJmNTllNDdiN2Y4ZjE1NzhiNWUzMThkM2FlMzU2NTljZWE5NTBiZA
CONTINENTAL
CONTINENTAL
3IN FLEXTRA LT GREY 150
CONTINENTAL CONTINENTAL
Description
3IN FLEXTRA LT GREY 150 FOOD HOSE ; 100FT/REL
Food and Beverage Hose; 3" Inside Diameter; 3.51" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 150 PSI | 10.3 Bar Operating Pressure
Part #
20070367
BDI #
423408
Details
74.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3IN-FLEXTRA-LT-GREY-150/p/423408
Your Price
$ 74.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.917
EAN
0037256283468
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-25 To 212 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Pressure or Suction Service
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Textile with Double Galvanized Wire Helix | 29" Hg Vacuum | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
1.95
Long Description
Food and Beverage Hose; 3" Inside Diameter; 3.51" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
3.51 Inch | 89.154 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

