https://www.bdiexpress.com/medias/INDCTHHOSEXX-FROCKDUST-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU1N3xpbWFnZS9qcGVnfGFEa3pMMmhpTkM4eE1UQXdNemN5TURjNU5ERTBNaTlKVGtSRFZFaElUMU5GV0ZoZlJsSlBRMHRFVlZOVVgxbE1WMTh6TURCNE16QXdMbXB3Wnd8YzYwNWEwNjUzYjVjODM3NmUyYjk4NTFlN2MyMmUyNGY1YjBlOWI1NTg3OGI1NmQ4MDM3OTkxZDg0NmJiYzYwNg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FROCKDUST-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU1N3xpbWFnZS9qcGVnfGFEa3pMMmhpTkM4eE1UQXdNemN5TURjNU5ERTBNaTlKVGtSRFZFaElUMU5GV0ZoZlJsSlBRMHRFVlZOVVgxbE1WMTh6TURCNE16QXdMbXB3Wnd8YzYwNWEwNjUzYjVjODM3NmUyYjk4NTFlN2MyMmUyNGY1YjBlOWI1NTg3OGI1NmQ4MDM3OTkxZDg0NmJiYzYwNg
CONTINENTAL
CONTINENTAL
3IN FLEXTRA ROCK DUST YELLOW 50
CONTINENTAL CONTINENTAL
Description
3IN FLEXTRA ROCK DUST YELLOW 50 HOSE ; MINING 50FT L 50FT/BOX
Mining; 3" Inside Diameter; 3.35" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 50 PSI - 3 Bar Operating Pressure
Part #
20020012
BDI #
424003
Details
42.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3IN-FLEXTRA-ROCK-DUST-YELLOW-50/p/424003
Your Price
$ 42.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.552
EAN
0037256233845
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-25 To 200 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Rock Dust Operation in Underground Mine
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Flame-Resistant | Bend Radius 12 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Weight / LBS
60
Long Description
Mining; 3" Inside Diameter; 3.35" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 50 PSI - 3 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.35 Inch | 85.09 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

